Buy more than* S$200* and get FREE SHIPPING

  • Flange Nut
  • Flange Nut
  • Flange Nut

Flange Nut 8M-FN

4.75 (4)
Item.#
09315521
Mfr.#
8M-FN
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
S45C
Screw Diameter A
M8
Finishing
Black oxide
Dimensions B (mm)
19
Dimensions D (mm)
12
Type
Flange nut
TRUSCO Part Number
330-6569
Heat Processing
Hardening HRC 30-40
Dimensions C (mm)
13
Dimensions E (mm)
3
Pitch
Coarse
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for caster attachment to rack
4
From Japan
On 2018-04-03 09:58:49
I could fix it tightly. Washes were unnecessary and convenient.
This review is about item#2030147.
For fixing the slide table and the vice
5
From Japan
On 2016-06-07 19:09:20
I am using it without problems.
This review is about item#02029982.
jig
5
From Japan
On 2015-02-10 16:21:50
Quality I am satisfied.
This review is about item#02030147.
Clamp fixed in machining.
5
From Japan
On 2012-04-20 15:06:17
I am using it normally.
This review is about item#02030061.