Buy more than* S$200* and get FREE SHIPPING

  • Medium Pressure Ball Valve, Lever Handle
  • Medium Pressure Ball Valve, Lever Handle
  • Medium Pressure Ball Valve, Lever Handle

Medium Pressure Ball Valve, Lever Handle 4933 10 17

5.00 (2)
Item.#
09315661
Mfr.#
4933 10 17
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball seal)
PTFE
Material (handle)
SPHC+PVC
Material (adapter)
C3711
Nominal Diameter (B)
2013/03/08
Dimension H (mm)
38
Dimensions L (mm)
45
Nominal Diameter (A)
10
Bore Diameter (phi mm)
9.5
Fluid
Air, oil, gas, other
Dimensions p (mm)
12
Dimension F (mm)
82
Material (nuts)
S10C
Material (O-Rings)
FPM
Maximum Working Pressure (MPa)
4
Material (body)
Brass / Ni plating
Material (stem)
Brass / Ni plating
Vacuum Pressure
10-3Torr
Weight (kg)
0.135
Shape
Screwed type
Material (ball)
Brass / Cr plating
Dimension T (mm)
20
Operating Temperature Range (deg C)
(It can not be used in freezing) -20 to +150
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Piping assembly
5
From Japan
On 2017-12-01 14:56:51
It is very good as it can be purchased from 1 shipment on the day shipping.
This review is about item#9315677.
Used in the middle of air piping.
5
From Japan
On 2014-12-16 13:10:02
good
This review is about item#09315652.