Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Medium Pressure Ball Valve, Lever Handle
  • Medium Pressure Ball Valve, Lever Handle
  • Medium Pressure Ball Valve, Lever Handle

Medium Pressure Ball Valve, Lever Handle 4933 15 21

5.00 (2)
Item.#
09315677
Mfr.#
4933 15 21
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball seal)
PTFE
Material (handle)
SPHC+PVC
Material (adapter)
C3711
Fluid
Air, oil, gas, other
Dimensions p (mm)
15.5
Dimension F (mm)
100
Material (body)
Brass / Ni plating
Material (stem)
Brass / Ni plating
Vacuum Pressure
10-3Torr
Weight (kg)
0.23
Shape
Screwed type
Material (nuts)
S10C
Material (O-Rings)
FPM
Maximum Working Pressure (MPa)
4
Material (ball)
Brass / Cr plating
Dimension T (mm)
25
Nominal Diameter (B)
2014/01/02
Dimension H (mm)
43
Dimensions L (mm)
59
Nominal Diameter (A)
15
Bore Diameter (phi mm)
15
Operating Temperature Range (deg C)
(It can not be used in freezing) +150 -20 -
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Piping assembly
5
From Japan
On 2017-12-01 14:56:51
It is very good as it can be purchased from 1 shipment on the day shipping.
This review is about item#9315677.
Used in the middle of air piping.
5
From Japan
On 2014-12-16 13:10:02
good
This review is about item#09315652.