|
Medium Pressure Ball Valve, Lever Handle 4933 40 49
(2)
- Item.#
- 09315713
- Mfr.#
- 4933 40 49
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material (ball seal)
- PTFE
- Material (handle)
- SPHC+PVC
- Material (adapter)
- C3711
- Material (body)
- Brass / Ni plated
- Material (stem)
- Brass / Ni plated
- Vacuum Pressure
- 10-3Torr
- Bore Diameter (phi mm)
- 36
- Dimensions p (mm)
- 23
- Dimension F (mm)
- 158
- Operating Temperature Range (deg C)
- (It can not be used in freezing) -20 to +150
- Material (nuts)
- S10C
- Material (O-Rings)
- FPM
- Maximum Working Pressure (MPa)
- 4
- Dimension H (mm)
- 79
- Dimensions L (mm)
- 102
- Nominal Diameter (A)
- 40
- Material (ball)
- Brass / Cr plated
- Dimension T (mm)
- 54
- Nominal Diameter (B)
- 1-1/2
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Piping assembly
From Japan
On 2017-12-01 14:56:51
It is very good as it can be purchased from 1 shipment on the day shipping.
Used in the middle of air piping.
From Japan
On 2014-12-16 13:10:02
good
Customers Who Bought This Item Also Bought