Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Medium Pressure Ball Valve, Butterfly Handle
  • Medium Pressure Ball Valve, Butterfly Handle
  • Medium Pressure Ball Valve, Butterfly Handle

Medium Pressure Ball Valve, Butterfly Handle 4933 08 13BH

Item.#
09315765
Mfr.#
4933 08 13BH
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball seal)
PTFE
Material (handle)
SPHC+PVC
Material (adapter)
C3711
Nominal Diameter (B)
1/4
Dimension H (mm)
39
Dimensions L (mm)
45
Nominal Diameter (A)
8
Bore Diameter (phi mm)
8
Fluid
Air, oil, gas, others
Dimensions p (mm)
12
Dimension F (mm)
50
Material (nuts)
S10C
Material (O-Rings)
FPM
Maximum Working Pressure (MPa)
4
Material (body)
Brass/NI plating
Material (stem)
Brass/NI plating
Vacuum Pressure
10-3Torr
Weight (kg)
0.126
Shape
Screwed Type
Material (ball)
Brass/ Cr plating
Dimension T (mm)
20
Operating Temperature Range (deg C)
-20?+150 (however, cannot be used frozen)