Buy more than* S$200* and get FREE SHIPPING

  • Medium Pressure Ball Valve, Butterfly Handle
  • Medium Pressure Ball Valve, Butterfly Handle
  • Medium Pressure Ball Valve, Butterfly Handle

Medium Pressure Ball Valve, Butterfly Handle 4933 10 17BH

Item.#
09315774
Mfr.#
4933 10 17BH
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball seal)
PTFE
Material (handle)
SPHC+PVC
Material (adapter)
C3711
Bore Diameter (phi mm)
9.5
Fluid
Air, oil, gas, others
Dimensions p (mm)
12
Dimension F (mm)
50
Material (body)
Brass / nickel plating
Material (stem)
Brass / nickel plating
Vacuum Pressure
10-3Torr
Weight (kg)
0.111
Material (nuts)
S10C
Material (O-Rings)
FPM
Maximum Working Pressure (MPa)
4
Shape
Screw Type
Material (ball)
Brass / Cr plating
Dimension T (mm)
20
Nominal Diameter (B)
3/8
Dimension H (mm)
39
Dimensions L (mm)
45
Nominal Diameter (A)
10
Operating Temperature Range (deg C)
-20 to +150 (however, use by freeze cannot be performed)