Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Medium Pressure Ball Valve, Butterfly Handle
  • Medium Pressure Ball Valve, Butterfly Handle
  • Medium Pressure Ball Valve, Butterfly Handle

Medium Pressure Ball Valve, Butterfly Handle 4933 15 21BH

Item.#
09315783
Mfr.#
4933 15 21BH
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball seal)
PTFE
Material (handle)
SPHC+PVC
Material (adapter)
C3711
Vacuum Pressure
10-3Torr
Weight (kg)
0.200
Shape
Screwed Type
Material (ball)
Brass/ Cr plating
Dimension T (mm)
25
Nominal Diameter (B)
1/2
Dimension H (mm)
45
Dimensions L (mm)
59
Material (nuts)
S10C
Material (O-Rings)
FPM
Maximum Working Pressure (MPa)
4
Nominal Diameter (A)
15
Bore Diameter (phi mm)
15
Fluid
Air, oil, gas, others
Dimensions p (mm)
15.5
Dimension F (mm)
50
Material (body)
Brass/NI plating
Material (stem)
Brass/NI plating
Operating Temperature Range (deg C)
-20?+150 (however, cannot be used frozen)