Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Medium Pressure Ball Valve, Butterfly Handle
  • Medium Pressure Ball Valve, Butterfly Handle
  • Medium Pressure Ball Valve, Butterfly Handle

Medium Pressure Ball Valve, Butterfly Handle 4933 20 27BH

Item.#
09315792
Mfr.#
4933 20 27BH
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball seal)
PTFE
Material (handle)
SPHC+PVC
Material (adapter)
C3711
Dimension H (mm)
48
Dimensions L (mm)
64
Nominal Diameter (A)
20
Bore Diameter (phi mm)
19
Fluid
Air, oil, gas, others
Dimensions p (mm)
17
Dimension F (mm)
60
Material (body)
Brass/Ni plating
Material (nuts)
S10C
Material (O-Rings)
FPM
Maximum Working Pressure (MPa)
4
Material (stem)
Brass/Ni plating
Vacuum Pressure
10-3Torr
Weight (kg)
0.312
Shape
Screwed Type
Material (ball)
Brass/ Cr plating
Dimension T (mm)
31
Nominal Diameter (B)
3/4
Operating Temperature Range (deg C)
-20?+150 (however, cannot be used frozen)