Buy more than* S$200* and get FREE SHIPPING

  • Medium Pressure Ball Valve, Butterfly Handle
  • Medium Pressure Ball Valve, Butterfly Handle
  • Medium Pressure Ball Valve, Butterfly Handle

Medium Pressure Ball Valve, Butterfly Handle 4933 25 34BH

Item.#
09315801
Mfr.#
4933 25 34BH
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball seal)
PTFE
Material (handle)
SPHC+PVC
Material (adapter)
C3711
Material (stem)
Brass / Ni plated
Vacuum Pressure
10-3Torr
Bore Diameter (phi mm)
24
Dimensions p (mm)
21
Dimension F (mm)
60
Material (body)
Brass / Ni plated
Operating Temperature Range (deg C)
(It can not be used in freezing) -20 to +150
Material (nuts)
S10C
Material (O-Rings)
FPM
Maximum Working Pressure (MPa)
4
Dimensions L (mm)
81
Nominal Diameter (A)
25
Material (ball)
Brass / Cr plated
Dimension T (mm)
40
Nominal Diameter (B)
1
Dimension H (mm)
52