Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Compact Ball Valve
  • Compact Ball Valve
  • Compact Ball Valve

Compact Ball Valve 4982 06 10

5.00 (1)
Item.#
09315817
Mfr.#
4982 06 10
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (retainer sheet)
Teflon
Material (retainer nut)
Brass/PTFE
Material (stem)
Brass
Fluid
Air, gas, oil, others
Maximum Working Pressure (MPa)
3
Shape
Screwed Type
Dimension G(mm)
23
Material (ball)
Brass/ Cr plating
Nominal Diameter (B)
1/8
Dimensions L (mm)
43.5
Weight (kg)
0.116
Material (body sheet)
PTFE
Material (handle)
Nylon
Material (O-Rings)
FPM
Dimensions E (mm)
22.5
Nominal Diameter (A)
6
Bore Diameter (phi mm)
6
Dimensions I (mm)
11
Dimension F (mm)
21
Dimension H (mm)
31
Material (body)
Brass/ Cr plating
Operating Temperature Range (deg C)
-20?+90deg C (however cannot be used frozen)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2017-08-29 20:24:18
I used it for gasoline cock. It's small and easy to use.
This review is about item#9315817.