Buy more than* S$200* and get FREE SHIPPING

  • Compact Ball Valve
  • Compact Ball Valve
  • Compact Ball Valve

Compact Ball Valve 4982 10 21

Item.#
09315844
Mfr.#
4982 10 21
Package Qty.
1PC
Ship pack of
1
13.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (retainer sheet)
Teflon
Material (retainer nut)
Brass/PTFE
Material (stem)
Brass
Fluid
Air, gas, oil, others
Maximum Working Pressure (MPa)
3
Nominal Diameter (B)
1/2
Dimensions L (mm)
53.5
Weight (kg)
0.148
Bore Diameter (phi mm)
10
Dimensions I (mm)
15.5
Operating Temperature Range (deg C)
-20?+90deg C (however cannot be used frozen)
Material (body sheet)
PTFE
Material (handle)
Nylon
Material (O-Rings)
FPM
Dimensions E (mm)
22.5
Dimension F (mm)
25
Dimension H (mm)
33
Material (body)
Brass/ Cr plating
Nominal Diameter (A)
10
Dimension G(mm)
28
Material (ball)
Brass/ Cr plating