Buy more than* S$200* and get FREE SHIPPING

  • Full Boa Ball Valve Sus316, Lever Handle
  • Full Boa Ball Valve Sus316, Lever Handle
  • Full Boa Ball Valve Sus316, Lever Handle

Full Boa Ball Valve Sus316, Lever Handle 4823 11 13JP

4.33 (3)
Item.#
09315853
Mfr.#
4823 11 13JP
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (body seal)
REINFORCED PTFE
Material (body)
SCS14(SUS316)
Material (stem)
SUS316, (PACKING) REINFORCED PTFE
Material (ball)
SCS14(SUS316)
Operating Temperature Range (deg C)
-10 - +220
Shape
Screwed Type
Dimensions SW (mm)
22
Dimension F (mm)
106
Dimension H (mm)
55
Material (washer)
"(Spring) SUS304, (thrust) reinforced PTFE"
Material (nuts)
SUS304
Material (handle)
SCS304
Materials (cap)
SCS14(SUS316)
Maximum Working Pressure (MPa)
6.9
Weight (kg)
0.270
Nominal Diameter (A)
8
Bore Diameter (phi mm)
11.5
Nominal Diameter (B)
1/4
Dimensions L (mm)
55
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
In addition to water supply, for piping
3
From Japan
On 2017-01-17 14:49:07
Where tough and durable is good, but it is saved if it is a little cheaper.
This review is about item#9315896.
Mounting to own equipment
5
From Japan
On 2016-07-04 16:20:40
I think that the balance between product content and price is good.
This review is about item#09315853.
It is attached to the tip of the high pressure flush water pump hose and it is used for washing of a large car. It has gained popularity from users.
5
From Japan
On 2014-11-25 15:02:15
Previously, we used a needle type (screwed in), but this one is more repeatable because of better operability.
This review is about item#09315853.