Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Full Boa Ball Valve Sus316, Lever Handle
  • Full Boa Ball Valve Sus316, Lever Handle
  • Full Boa Ball Valve Sus316, Lever Handle

Full Boa Ball Valve Sus316, Lever Handle 4823 13 17JP

4.33 (3)
Item.#
09315862
Mfr.#
4823 13 17JP
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body seal)
REINFORCED PTFE
Material (body)
SCS14(SUS316)
Material (stem)
SUS316, (PACKING) REINFORCED PTFE
Material (ball)
SCS14(SUS316)
Dimensions L (mm)
56
Weight (kg)
0.250
Nominal Diameter (A)
10
Bore Diameter (phi mm)
12.7
Nominal Diameter (B)
3/8
Material (washer)
(SPRING) SUS304, THRUST-REINFORCED PTFE
Material (nuts)
SUS304
Material (handle)
SCS304
Materials (cap)
SCS14(SUS316)
Maximum Working Pressure (MPa)
6.9
Operating Temperature Range (deg C)
-10 - +220
Shape
Screw Type
Dimensions SW (mm)
22
Dimension F (mm)
106
Dimension H (mm)
56
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
In addition to water supply, for piping
3
From Japan
On 2017-01-17 14:49:07
Where tough and durable is good, but it is saved if it is a little cheaper.
This review is about item#9315896.
Mounting to own equipment
5
From Japan
On 2016-07-04 16:20:40
I think that the balance between product content and price is good.
This review is about item#09315853.
It is attached to the tip of the high pressure flush water pump hose and it is used for washing of a large car. It has gained popularity from users.
5
From Japan
On 2014-11-25 15:02:15
Previously, we used a needle type (screwed in), but this one is more repeatable because of better operability.
This review is about item#09315853.