Buy more than* S$200* and get FREE SHIPPING

  • Full Boa Ball Valve Sus316, Lever Handle
  • Full Boa Ball Valve Sus316, Lever Handle
  • Full Boa Ball Valve Sus316, Lever Handle

Full Boa Ball Valve Sus316, Lever Handle 4823 20 27JP

4.33 (3)
Item.#
09315887
Mfr.#
4823 20 27JP
Package Qty.
1PC
Ship pack of
1
88.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (body seal)
REINFORCED PTFE
Material (body)
SCS14(SUS316)
Material (stem)
SUS316, (PACKING) REINFORCED PTFE
Material (ball)
SCS14(SUS316)
Operating Temperature Range (deg C)
-10 - +220
Shape
Screwed Type
Dimensions SW (mm)
32
Dimension F (mm)
124
Dimension H (mm)
67
Material (washer)
"(Spring) SUS304, (thrust) reinforced PTFE"
Material (nuts)
SUS304
Material (handle)
SCS304
Materials (cap)
SCS14(SUS316)
Maximum Working Pressure (MPa)
6.9
Weight (kg)
0.500
Nominal Diameter (A)
20
Bore Diameter (phi mm)
20
Nominal Diameter (B)
3/4
Dimensions L (mm)
74
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
In addition to water supply, for piping
3
From Japan
On 2017-01-17 14:49:07
Where tough and durable is good, but it is saved if it is a little cheaper.
This review is about item#9315896.
Mounting to own equipment
5
From Japan
On 2016-07-04 16:20:40
I think that the balance between product content and price is good.
This review is about item#09315853.
It is attached to the tip of the high pressure flush water pump hose and it is used for washing of a large car. It has gained popularity from users.
5
From Japan
On 2014-11-25 15:02:15
Previously, we used a needle type (screwed in), but this one is more repeatable because of better operability.
This review is about item#09315853.