|
Full Boa Ball Valve Sus316, Lever Handle 4823 38 49JP
(3)
- Item.#
- 09315914
- Mfr.#
- 4823 38 49JP
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material (body seal)
- Reinforced PTFE
- Material (body)
- SCS14(SUS316)
- Material (stem)
- SUS316, (packing) reinforced PTFE
- Material (ball)
- SCS14(SUS316)
- Nominal Diameter (A)
- 40
- Bore Diameter (phi mm)
- 38
- Nominal Diameter (B)
- 1.5
- Dimensions L (mm)
- 113
- Weight (kg)
- 1.75
- Material (washer)
- (Spring) SUS304, (thrust) reinforced PTFE
- Material (nuts)
- SUS304
- Material (handle)
- SCS304
- Materials (cap)
- SCS14(SUS316)
- Maximum Working Pressure (MPa)
- 6.9
- Dimensions SW (mm)
- 55
- Dimension F (mm)
- 192
- Dimension H (mm)
- 97
- Operating Temperature Range (deg C)
- -10 to +220
- Shape
- Screwed type
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
In addition to water supply, for piping
From Japan
On 2017-01-17 14:49:07
Where tough and durable is good, but it is saved if it is a little cheaper.
Mounting to own equipment
From Japan
On 2016-07-04 16:20:40
I think that the balance between product content and price is good.
It is attached to the tip of the high pressure flush water pump hose and it is used for washing of a large car. It has gained popularity from users.
From Japan
On 2014-11-25 15:02:15
Previously, we used a needle type (screwed in), but this one is more repeatable because of better operability.
Customers Who Bought This Item Also Bought