Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Full Boa Ball Valve
  • Full Boa Ball Valve
  • Full Boa Ball Valve

Full Boa Ball Valve 4824 13 17JP

Item.#
09315941
Mfr.#
4824 13 17JP
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (nuts)
SCS304
Material (handle)
SCS304
Material (ball)
SCS14(SUS316)
Maximum Working Pressure (MPa)
6.9
Nominal Diameter (B)
3/8
Dimensions L (mm)
56
Material (body seal)
Reinforced PTFE
Nominal Diameter (A)
10
Bore Diameter (phi mm)
12.7
Material (body)
SCS14(SUS316)
Materials (cap)
SCS14(SUS316)
Dimension F (mm)
62
Operating Temperature Range (deg C)
-10-+220
Dimension H (mm)
50
Weight (kg)
0.220
Material (stem)
SUS316, (packing) enhanced PTFE
Dimensions SW (mm)
22
Material (washer)
(Spring) SUS304, (thrust) Strengthening PTFE