Buy more than* S$200* and get FREE SHIPPING

  • Reduced Ball Valve Sus316, Lever Handle
  • Reduced Ball Valve Sus316, Lever Handle
  • Reduced Ball Valve Sus316, Lever Handle

Reduced Ball Valve Sus316, Lever Handle 4820 09 21JP

4.00 (1)
Item.#
09316002
Mfr.#
4820 09 21JP
Package Qty.
1PC
Ship pack of
1
33.87 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material (nuts)
SCS304
Material (handle)
SCS304
Material (insert)
SCS14(SUS316)
Maximum Working Pressure (MPa)
6.9
Nominal Diameter (A)
15
Bore Diameter (phi mm)
9
Nominal Diameter (B)
1/2
Dimensions L (mm)
56
Weight (kg)
0.180
Material (body)
SCS14(SUS316)
Material (stem)
SUS316, (PACKING) REINFORCED PTFE
Material (ball)
SCS14(SUS316)
Shape
Screwed Type
Dimensions SW (mm)
25
Dimension F (mm)
88
Dimension H (mm)
51
Operating Temperature Range (deg C)
-10 - +220
Material (washer)
"(Spring) SUS304, (thrust) reinforced PTFE"
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It has already connected to the high-pressure washer.
4
From Japan
On 2010-03-06 16:34:47
Maximum allowable working pressure (MPa): 6.9 and so you can use a high-pressure than other products We are currently satisfied.
This review is about item#09315993.