Buy more than* S$200* and get FREE SHIPPING

  • Reduced Ball Valve Sus316, Lever Handle
  • Reduced Ball Valve Sus316, Lever Handle
  • Reduced Ball Valve Sus316, Lever Handle

Reduced Ball Valve Sus316, Lever Handle 4820 12 27JP

4.00 (1)
Item.#
09316011
Mfr.#
4820 12 27JP
Package Qty.
1PC
Ship pack of
1
40.00 SGD
ADD TO CART
Shipped after 2017-04-17
Now we ship to...
...see all
Item Feature
Material (nuts)
SCS304
Material (handle)
SCS304
Material (insert)
SCS14(SUS316)
Maximum Working Pressure (MPa)
6.9
Operating Temperature Range (deg C)
-10 - +220
Shape
Screw Type
Dimensions SW (mm)
32
Dimension F (mm)
88
Dimension H (mm)
55
Material (body)
SCS14(SUS316)
Material (stem)
SUS316, (PACKING) REINFORCED PTFE
Material (ball)
SCS14(SUS316)
Dimensions L (mm)
59
Weight (kg)
0.260
Nominal Diameter (A)
20
Bore Diameter (phi mm)
12
Nominal Diameter (B)
3/4
Material (washer)
(SPRING) SUS304, THRUST-REINFORCED PTFE
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It has already connected to the high-pressure washer.
4
From Japan
On 2010-03-06 16:34:47
Maximum allowable working pressure (MPa): 6.9 and so you can use a high-pressure than other products We are currently satisfied.
This review is about item#09315993.