Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Reduced Ball Valve Sus316, Lever Handle
  • Reduced Ball Valve Sus316, Lever Handle
  • Reduced Ball Valve Sus316, Lever Handle

Reduced Ball Valve Sus316, Lever Handle 4820 16 34JP

4.50 (2)
Item.#
09316027
Mfr.#
4820 16 34JP
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (nuts)
SCS304
Material (handle)
SCS304
Material (insert)
SCS14(SUS316)
Maximum Working Pressure (MPa)
6.9
Dimensions SW (mm)
38
Dimension F (mm)
105
Dimension H (mm)
58
Operating Temperature Range (deg C)
-10 - +220
Shape
Screwed Type
Material (body)
SCS14(SUS316)
Material (stem)
SUS316, (PACKING) REINFORCED PTFE
Material (ball)
SCS14(SUS316)
Nominal Diameter (A)
25
Bore Diameter (phi mm)
16
Nominal Diameter (B)
1
Dimensions L (mm)
71
Weight (kg)
0.420
Material (washer)
"(Spring) SUS304, (thrust) reinforced PTFE"
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Removal member of drain pipe
5
From Japan
On 2017-06-24 15:00:52
I do not know because it is not specialty but things look good. There was nothing wrong. I liked the appearance better than the red lever I see often (laugh)
This review is about item#9316027.
It connects to a high pressure washer.
4
From Japan
On 2010-03-06 16:34:47
Maximum working pressure (MPa): 6.9 and it can be used at a higher pressure than other products so we are satisfied at the moment.
This review is about item#09315993.