Buy more than* S$200* and get FREE SHIPPING

  • Reduced Ball Valve Sus316, Lever Handle
  • Reduced Ball Valve Sus316, Lever Handle
  • Reduced Ball Valve Sus316, Lever Handle

Reduced Ball Valve Sus316, Lever Handle 4820 32 48JP

4.50 (2)
Item.#
09316054
Mfr.#
4820 32 48JP
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (nuts)
SCS304
Material (handle)
SCS304
Material (insert)
SCS14(SUS316)
Maximum Working Pressure (MPa)
6.9
Bore Diameter (phi mm)
32
Nominal Diameter (B)
2
Dimensions L (mm)
100
Nominal Diameter (A)
50
Material (body)
SCS14(SUS316)
Material (stem)
SUS316, (packing) reinforced PTFE
Material (ball)
SCS14(SUS316)
Dimensions SW (mm)
65
Dimension F (mm)
130
Dimension H (mm)
75
Operating Temperature Range (deg C)
-10 to +220
Material (washer)
(Spring) SUS304, (thrust) reinforced PTFE
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Removal member of drain pipe
5
From Japan
On 2017-06-24 15:00:52
I do not know because it is not specialty but things look good. There was nothing wrong. I liked the appearance better than the red lever I see often (laugh)
This review is about item#9316027.
It connects to a high pressure washer.
4
From Japan
On 2010-03-06 16:34:47
Maximum working pressure (MPa): 6.9 and it can be used at a higher pressure than other products so we are satisfied at the moment.
This review is about item#09315993.