Buy more than* S$200* and get FREE SHIPPING

  • Reduced Bore Ball Valve Sus316, Butterfly Handle
  • Reduced Bore Ball Valve Sus316, Butterfly Handle
  • Reduced Bore Ball Valve Sus316, Butterfly Handle

Reduced Bore Ball Valve Sus316, Butterfly Handle 4821 12 27JP

Item.#
09316097
Mfr.#
4821 12 27JP
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (washer)
"(Spring) SUS304, (thrust) reinforced PTFE"
Material (body)
SCS14(SUS316)
Material (stem)
SUS316, (PACKING) REINFORCED PTFE
Material (ball)
SCS14(SUS316)
Operating Temperature Range (deg C)
-10 - +220
Nominal Diameter (A)
20
Bore Diameter (phi mm)
12
Nominal Diameter (B)
3/4
Dimensions L (mm)
59
Material (nuts)
SCS304
Material (handle)
SCS304
Material (insert)
SCS14(SUS316)
Maximum Working Pressure (MPa)
6.9
Shape
Screwed Type
Dimensions SW (mm)
32
Dimension F (mm)
58
Dimension H (mm)
37
Weight (kg)
0.250