Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stretch Film Cutter

Stretch Film Cutter -

4.40 (15)
Item.#
09316124
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The blade cannot be replaced ., The blade cannot be replaced .
Material (Body)
Resin
Overall Length (mm)
155
Width (mm)
55
Purpose
Cut off PP bands Cutt off stretch film Cut string, Cut off PP bands Cutt off stretch film Cut string
Color
Navy Blue
Thickness (mm)
10
Customer Reviews
5 star 10
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.40
15 Customer Reviews
The reviews are automatic translation.
Remove the film
5
From Japan
On 2017-05-29 08:38:27
It was very easy to peel off what was being wrapped. Easy to use.
This review is about item#09316124.
Cutting of packing materials
5
From Japan
On 2016-06-08 13:03:55
I think that it is convenient and easy to use. Since the blade can be removed by removing the screwed cover, it seems to be unnecessary to disposable.
This review is about item#09316124.
Cut the PP band
5
From Japan
On 2015-07-21 13:20:44
Easy, convenient, good item. Easy to use.
This review is about item#09316124.
Unpacking the wrapped wrapping
4
From Japan
On 2015-06-08 14:10:02
There is no problem, is there no replacement blade? I think that it is a replacement blade exchange method as it can be removed. It is often expensive to use outdoors, if the blade is rusty so it is not interchangeable.
This review is about item#09316124.
packing
3
From Japan
On 2012-11-30 13:04:55
I think that there is no necessity to buy with dedicated things so I think that it is enough if there is scissors if it is massive Packaging may be more efficient Even though it is not a plain color but a conspicuous color is better Yellow is ideal
This review is about item#09316124.
Unpacking work of PP band
5
From Japan
On 2012-10-31 20:25:13
Light and sharp.
This review is about item#09316124.
It is used for cutting the air cap.
5
From Japan
On 2012-08-14 17:32:15
Excellent sharpness! It is! I found a good thing Y (@ u <) Y feeling.
This review is about item#09316124.
Disconnection of cardboard packing cut of PP band
5
From Japan
On 2012-08-09 15:37:26
Easy to use, no injuries
This review is about item#09316124.
Unpacking operation
3
From Japan
On 2011-12-25 00:07:26
The feeling of grip was bad and it was bad grip.
This review is about item#09316124.
When stretch film is cut
4
From Japan
On 2011-11-17 09:59:32
I hope the thickness is thin. When there are few gaps in the film, there are places that do not fit if it is the current thickness.
This review is about item#09316124.