Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cardboard Cutter
  • Cardboard Cutter
  • Cardboard Cutter
  • Cardboard Cutter
  • Cardboard Cutter

Cardboard Cutter -

4.29 (28)
Item.#
09316133
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The blade can not interchangeable. This product is not for cutting cardboards.This product is to open seal tape. Color designs are may be different., The blade can not interchangeable. This product is not for cutting cardboards.This product is to open seal tape. Color designs are may be different.
Material (Body)
Resin
Overall Length (mm)
165
Width (mm)
50
Purpose
Cut PP bands. Open cardboard. Cut the string, Cut PP bands. Open cardboard. Cut the string
Color
Yellow / navy
Thickness (mm)
20
Customer Reviews
5 star 17
4 star 5
3 star 3
2 star 3
1 star 0
Review Rating: 4.29
28 Customer Reviews
The reviews are automatic translation.
Used for opening of bags of fertilizer etc. in the field
5
From Japan
On 2018-06-10 22:57:43
I open the bag by inserting the part of the band cutter part like a barbecued part at the end of the fertilizer bag and pulling it. It is easy to clean up as you can work without cutting off part of the bag by inserting it into a bag and cutting it. It is safer than working with a sickle etc. It is also ◎ that you can carry it in your work clothes pocket. I am using it together with the Monotaro safety code (45366213) so as not to lose in the field.
This review is about item#9316133.
Cardboard opening and band cutting
5
From Japan
On 2018-04-26 17:03:21
It is easy to grasp, easy to use, very satisfied.
This review is about item#9316133.
Cardboard unpacking operation
3
From Japan
On 2018-04-19 15:00:32
Vinyl is well cut. It seems I forgot that the blade of a small cutter has gone.
This review is about item#9316133.
Cardboard release
5
From Japan
On 2018-03-20 16:18:22
Especially in the case of vinyl packaging water (specifically, our company has many Crystal Geyser) In many cases it is scratched with a cutter knife but this is an excellent item
This review is about item#9316133.
Worn during product bagging work
2
From Japan
On 2018-02-19 16:53:15
I did not know what a small cutter comes out from the upper right, I cut my finger. I wanted some annotation.
This review is about item#9316133.
For stretch film at unpacking
5
From Japan
On 2018-02-12 14:38:08
When unpacking the item wound with the arrived stretch film, you can work safely because there is no blade. We have set up in all relevant departments.
This review is about item#9316133.
Opening of cardboard containing material
5
From Japan
On 2018-02-09 17:33:31
You can use the film cut and the taping opening without problem.
This review is about item#9316133.
For home delivery
4
From Japan
On 2017-05-25 17:14:08
I am satisfied that the price is low but it is excellent in safety.
This review is about item#9316133.
Used to unpack package
3
From Japan
On 2017-04-14 21:19:14
When cutting a wrap film or the like, it may bit into the slide part. But, because it is cheap, this is something like this.
This review is about item#9316133.
For the site of vinyl tape tension of the forest zone.
5
From Japan
On 2017-02-02 22:12:03
It is easy to cut plastic tape in the forest, it is safer and safer than the cutter. It is a product that is more than expected as well as possessions.
This review is about item#9316133.