Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Dust Collection Hose

Dust Collection Hose 6076817

Item.#
09316185
Mfr.#
6076817
Package Qty.
1PC
Ship pack of
1
60.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not connect it to a dust collector main body.
Length (m)
2.5
Caution
* Not included in suitable main unit.
Hose Outer Diameter (mm)
30 (electric tool side), 38 (dust collectors side)
Compatible Body
VC-100/100PD/250/250T/120/210/125W/125WPD
Application
Hose to connect dust collector and electric tool.