Buy more than* S$200* and get FREE SHIPPING

  • Safety Glasses, Mirror Lens
  • Safety Glasses, Mirror Lens
  • Safety Glasses, Mirror Lens

Safety Glasses, Mirror Lens VS160 bluemirror

4.08 (25)
Item.#
09316291
Mfr.#
VS160 bluemirror
Package Qty.
1PC
Ship pack of
1
9.91 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Purpose
For work that involves risk of flying debris or projectiles from electrical tools. Protection from projectiles from the front and sides!, For work that involves risk of flying debris or projectiles from electrical tools. Protection from projectiles from the front and sides!, For work that involves risk of flying debris or projectiles from electrical tools. Protection from projectiles from the front and sides!, For work that involves risk of flying debris or projectiles from electrical tools. Protection from projectiles from the front and sides!
JIS Standard
Non-standardized
Color
Blue (mirror lens)
Material (lens)
Polycarbonate
Weight (g)
44
Customer Reviews
5 star 13
4 star 4
3 star 6
2 star 1
1 star 1
Review Rating: 4.08
25 Customer Reviews
The reviews are automatic translation.
When mowing
5
From Japan
On 2017-11-13 20:20:58
Very good as you can wear glasses and hang over it.
This review is about item#9316291.
Driving a car
5
From Japan
On 2017-07-14 08:49:58
very good. Although the previous thing was a brand that makes 20 thousand, but since it is always put in the car, the mirror became tattered and it became hard to see, but if it is this, it can be used easily and can be replaced
This review is about item#09316291.
When driving
3
From Japan
On 2017-06-23 11:47:39
There is nothing we can not do, but it is not suitable for over glasses to use from over glasses. Since the crow is short and the gap between the lens and the forehead is also large, the fit feeling is inferior to that of 100 h There is absolutely no problem for the naked eye
This review is about item#9316291.
Machine maintenance
4
From Japan
On 2017-04-05 19:32:10
Where you can use it even with glasses is very good.
This review is about item#9316291.
Instead of sunglasses
4
From Japan
On 2017-04-02 13:07:38
I use it when driving a car. I do not mind the eyes of the surroundings, so it is perfect as a sunglasses.
This review is about item#9316291.
When driving, when it is dazzling
5
From Japan
On 2016-10-07 23:00:57
I can use it from above glasses, so I use it when I am dazzling while driving. Although it is an apparent suspicious person, feeling of use is good. Even if you are driving for a long time your eyes will not hurt.
This review is about item#9316291.
Various work under the scorching sun
5
From Japan
On 2016-09-30 15:10:03
It works well. It is useful because it can be used outdoors painting, weeding, cleaning work, sunglasses while driving, even while wearing glasses.
This review is about item#9316291.
Outdoor work with strong sunlight, gas cutting work etc.
5
From Japan
On 2016-07-15 15:33:58
It is cheap and I am grateful because it is a consumable item.
This review is about item#09316291.
As a protective glasses when using an engine grass cutter
5
From Japan
On 2016-07-09 11:24:02
It protects tightly around your eyes. There seemed to be a little color that looked a little dark, but since it looks refreshing, I can work safely.
This review is about item#09316291.
Gas cutting, grass cutting work etc.
4
From Japan
On 2016-06-23 08:06:32
Since the lens part is large, it is good that rubbish, scattered matter is hard to come in. I distribute it to everyone when the price is cheaper a little or can save it at the time of replacement · · ·
This review is about item#09316291.