Buy more than* S$200* and get FREE SHIPPING

  • All Purpose Chisel

All Purpose Chisel

Item.#
09316447
Package Qty.
1PCC
Ship pack of
1
24.21 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Material (handle)
Acetylcellulose
Overall Length (mm)
250
Materials (Blade)
High carbon vanadium steel
Size (mm)
15