Buy more than* S$200* and get FREE SHIPPING

  • All purpose only

All purpose only 25mm

4.00 (4)
Item.#
09316465
Mfr.#
25mm
Package Qty.
1PC
Ship pack of
1
25.54 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material (handle)
Acetylcellulose, Cellulose acetate
Size (mm)
25, 25
Type
long, Long
Materials (Blade)
High carbon vanadium steel, High carbon vanadium steel
Edge Type
Flat
Overall Length (mm)
250, 250
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Drop of two-post lift of floor iron plate part dirt
5
From Japan
On 2016-12-22 13:24:48
Of two-post lift floor we use to clean the iron plate of the part of (the place through which the wire) (such as Pastor and grease). Size is also just good, it is a place is better to hammer can be used.
This review is about item#9316377.
Curing of woodworking putty
5
From Japan
On 2015-05-11 15:36:28
Is good very sharpness. Ease of use is also good.
This review is about item#09316404.
Hagi firewood skin
1
From Japan
On 2015-05-06 14:46:06
It may be enough if you use the tenon drilling and hit it with a hammer, To use the strip skin like myself, poor sharpness also trough in the grinding wheel, It did not become useless.
This review is about item#09316386.
Sunday used as a carpenter's tool.
5
From Japan
On 2014-09-11 13:31:18
Although we used to buy from the hardware store before, it purchased from that this time the price is also affordable. Pattern is compared with the usual wooden, unchanged grip ease, processing of using a mallet also without any problems, but was processed cypress plate of there sections about two days a total of 8 hours, status quo, blade spills I have not. Sharpness is also a problem that seems.
This review is about item#09316334.