Buy more than* S$200* and get FREE SHIPPING

  • Special Round Black Blade, Extra Large H
  • Special Round Black Blade, Extra Large H
  • Special Round Black Blade, Extra Large H

Special Round Black Blade, Extra Large H HBB5K

by OLFA
4.35 (17)
Item.#
09316553
Mfr.#
HBB5K
Package Qty.
1PC(5Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0659
Blade Thickness (mm)
0.7, 0.7
Blade Length (mm)
126, 126
Type
Oversize, Extra large
TRUSCO Part Number
336-7177, 336-7177
2014 TRUSCO Published Page
2-0632
Blade Width (mm)
25, 25
Material
Alloy tool steel, Alloy tool steel
Compatible Body
101B,151BG,196B, 101B, 151BG, 196B
Customer Reviews
5 star 9
4 star 6
3 star 1
2 star 1
1 star 0
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
House maintenance
4
From Japan
On 2017-11-04 12:18:44
There is no problem with work reliability. I always use this manufacturer.
This review is about item#9316553.
Cutting of rubber plate
5
From Japan
On 2017-09-25 15:28:25
I cut the rubber belt of the belt conveyor so I use a large cutter knife. It is very sharp and can be cut with 2 times even with thick rubber of about 8 mm.
This review is about item#9316553.
When removing the sealing material, when cutting the gypsum board
4
From Japan
On 2017-07-17 14:53:24
It is clearly sharper than the usual silver blade, it keeps sharpness, so it works efficiently. Titanium coat is also attractive, but this product is selected for cost reasons.
This review is about item#33052257.
At the time of thick sheet cutting
5
From Japan
On 2017-05-20 14:54:22
Although I wrote other reviews, it is easy to use and lasts long so I am very satisfied.
This review is about item#33052257.
Cutting of abrasive belt
4
From Japan
On 2017-02-21 11:20:01
It is hard to get at the nearby home center, so it is appreciated and the price is also easy to buy
This review is about item#33052257.
Sheet cutting
5
From Japan
On 2016-10-14 16:54:48
For cutting of veneers and cardboard, well cut, durability can not be said at all but this product is good. When cutting a hard material with a long length, it seems to be important to make the path of the blade at first firmly, only ingenuity is easy point
This review is about item#9316553.
House renovation
3
From Japan
On 2016-07-07 16:30:41
It is hard and strong.
This review is about item#33052257.
Cutting of tatami surface
2
From Japan
On 2016-06-22 15:09:34
Japanese paper table I use it to cut the PP table, but I can not think that Japanese tooth has a toothy feeling worse than it used to be
This review is about item#33052257.
DIY various
5
From Japan
On 2016-04-20 16:19:24
I bought it for replacement because it used to be an oversize cutter that I used before it got cut short. Although it is natural that a new article will cut well, the durability of the black blade is also unknown. 10% off was better than nearby home improvement center.
This review is about item#09316553.
Site work
4
From Japan
On 2015-07-10 18:35:09
It is hard to break and sharp.
This review is about item#33052257.