Buy more than* S$200* and get FREE SHIPPING

  • Paint Roller Mini

Paint Roller Mini 160146 0001

3.83 (6)
Item.#
09316623
Mfr.#
160146 0001
Package Qty.
1Pack(5PC)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Acrylic
Trim Length (mm)
13
Dimensions (inch)
1
Outer Diameter (phi mm)
31
Type
Medium curly hair
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
When painting work
1
From Japan
On 2016-07-07 09:58:49
The size of the roller is good, but the hair is too shaby to hold paint, it gets out soon, next time I will look for things from other companies.
This review is about item#09316623.
Iron box switchboard rust repair
4
From Japan
On 2016-05-26 21:44:05
It is easy to paint small turns
This review is about item#09316596.
Valley painting of folding plate of garage
3
From Japan
On 2015-10-28 18:38:07
The roller is too light and it is difficult to start painting. It may be a bit harder.
This review is about item#09316623.
When painting small parts
5
From Japan
On 2015-01-13 14:53:10
Very good
This review is about item#09316605.
Used for narrow range painting
5
From Japan
On 2014-11-03 13:29:31
The paint ride is fine and the finish is very beautiful. A little expensive price.
This review is about item#09316562.
Window frame, eaves of heaven, a blind etc.
5
From Japan
On 2014-09-18 04:27:57
Contained well and little bubbles. It is the best usability roller.
This review is about item#09316605.