Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • sundance Safety Sneakers GT-3
  • sundance Safety Sneakers GT-3
  • sundance Safety Sneakers GT-3
  • sundance Safety Sneakers GT-3
  • sundance Safety Sneakers GT-3
  • sundance Safety Sneakers GT-3
  • sundance Safety Sneakers GT-3

sundance Safety Sneakers GT-3 GT-3

5.00 (4)
Item.#
09316641
Mfr.#
GT-3
Package Qty.
1Pair
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Tricolor, Tricolor
Standard Weight (g/1 leg)
360(26.0cm), 360(26.0cm), 360(26.0cm)
Width (cm)
10(26cm), 10(26cm), 10(26cm)
Material (Skin)
Made of synthetic leather, Synthetic Leather
Material (toe core)
steel, Steel
Material (Sole)
rubber, Rubber
Size (cm)
24, 24, 24
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
During heavy loading
5
From Japan
On 2017-06-02 11:07:32
I could not find a woman inside, but I found it easily with a monotaro.
This review is about item#9316641.
Driving a truck
5
From Japan
On 2014-04-19 15:15:37
I have used it before, but it is good to drive a car easily.
This review is about item#09316657.
Construction work
5
From Japan
On 2014-03-12 21:33:48
Very light and wear it in a nice touch. I am wearing Sundance GT - 3 (24.5 ~ 25). I have bought 25 cm, but if it is 24.5 cm, the iron plate on the toe will hit and you can make a small painful bean. Is the price normal? Recommendation is light! This is the 1st purchase reason. If there are people thinking about buying this sneakers, it is worth buying. I really recommend it.
This review is about item#09316657.
Everyday use
5
From Japan
On 2012-06-18 12:41:48
I always wear it at work. If it gets dirty it will be purchased again so I will purchase it again. It is recommended to purchase at 5% discount on Saturdays and Sundays.
This review is about item#09316675.