Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • sundance Safety Sneakers GT-3
  • sundance Safety Sneakers GT-3
  • sundance Safety Sneakers GT-3
  • sundance Safety Sneakers GT-3
  • sundance Safety Sneakers GT-3
  • sundance Safety Sneakers GT-3
  • sundance Safety Sneakers GT-3

sundance Safety Sneakers GT-3 GT-3

5.00 (4)
Item.#
09316657
Mfr.#
GT-3
Package Qty.
1Pair
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (Sole)
rubber, Rubber
Size (cm)
25, 25, 25
Material (toe core)
steel, Steel
Material (Skin)
Made of synthetic leather, Synthetic Leather
Width (cm)
10(26cm), 10(26cm), 10(26cm)
Color
Tricolor, Tricolor
Standard Weight (g/1 leg)
360(26.0cm), 360(26.0cm), 360(26.0cm)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
During heavy loading
5
From Japan
On 2017-06-02 11:07:32
I could not find a woman inside, but I found it easily with a monotaro.
This review is about item#9316641.
Driving a truck
5
From Japan
On 2014-04-19 15:15:37
I have used it before, but it is good to drive a car easily.
This review is about item#09316657.
Construction work
5
From Japan
On 2014-03-12 21:33:48
Very light and wear it in a nice touch. I am wearing Sundance GT - 3 (24.5 ~ 25). I have bought 25 cm, but if it is 24.5 cm, the iron plate on the toe will hit and you can make a small painful bean. Is the price normal? Recommendation is light! This is the 1st purchase reason. If there are people thinking about buying this sneakers, it is worth buying. I really recommend it.
This review is about item#09316657.
Everyday use
5
From Japan
On 2012-06-18 12:41:48
I always wear it at work. If it gets dirty it will be purchased again so I will purchase it again. It is recommended to purchase at 5% discount on Saturdays and Sundays.
This review is about item#09316675.