Buy more than* S$200* and get FREE SHIPPING

  • Tripod Halogen Floodlight

Tripod Halogen Floodlight CHT-250T

4.00 (7)
Item.#
09316745
Mfr.#
CHT-250T
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
100
Specification
Rain-proof type (indoor and outdoor combined use)
Brightness (lumen)
8400 ( total luminous flux)
Type
2 Lights
Power Cord
3.3m
Weight (kg)
About 3.2
Height (mm)
About 740-1280
Rated Power Consumption (W)
500(250Wx2)
Customer Reviews
5 star 2
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
When working in the dark
3
From Japan
On 2018-02-06 17:20:55
The height was lower than I expected. It is 120 cm into the projector, and only a tripod is only about 90 cm high.
This review is about item#9316745.
Used as illumination to illuminate an arrow (about 80 cm square) when exercising in the garage (western bow)
5
From Japan
On 2017-11-24 18:53:03
I am very satisfied with the amount of light, the height of the stand, the sense of stability and so on! However, since the calorific value is huge, attention is necessary since it will not touch unless it is sufficiently left to cool down when tidying up.
This review is about item#9316745.
Pin-point lighting at the factory
3
From Japan
On 2016-01-29 19:49:03
I wanted an LED projector with a tripod with about 50 W, but it is quite cheap and it seems to be a sturdy tripod. The tripod itself is satisfactory without any problems. Halogen spheres are about to end in a week with a pure white flash. . I am planning to replace it with an LED projector, but it is too early to flush the ball! It might be recommended for those who are looking for a cheap and solid tripod for the projector. With a bonus we have a halogen projector attached .. w
This review is about item#09316754.
Nighttime vehicle daily inspection
4
From Japan
On 2015-07-08 06:14:26
2 units applied, goods arrive in 3 days from purchase. However, one of the lighting fixtures that arrived has a hole in a part. There are scratches in the same place in the second unit and both units are returned. New items will arrive after 2 days, but returned in the same way as last time. I will explain the situation to the person in charge at the telephone counter asking for confirmation as to whether all products have the same trouble and wait for the next item. Although the item arrives after 2 days, there are scratches as well as last time, last time, it is dented. Although it gets overwhelmed truly, it energizes in a situation that you must use from the next day. It is a use period of 3 days but I would like to return it.
This review is about item#09316754.
Maintenance of automobiles
4
From Japan
On 2015-06-17 16:13:05
I bought 250 W × 2 lamps, but I think that the brightness is sufficient. It was natural that I bought it without confirming the height because it was lower than I thought, but it was better that I checked it before buying it.
This review is about item#09316745.
Dusky, night outdoor work
4
From Japan
On 2013-02-08 13:56:00
From the price, it is satisfactory. I strongly suspect that the tripod does not depend on it a bit.
This review is about item#09316754.
Machine internal lighting
5
From Japan
On 2011-01-22 13:47:44
Bright and very good, but the ball is high
This review is about item#09316745.