Buy more than* S$200* and get FREE SHIPPING

  • Digital Thermo-Hygrometer
  • Digital Thermo-Hygrometer
  • Digital Thermo-Hygrometer
  • Digital Thermo-Hygrometer

Digital Thermo-Hygrometer O-214WT

3.50 (4)
Item.#
09316772
Mfr.#
O-214WT
Package Qty.
1PC
Ship pack of
1
28.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For creating comfortable environment of your room or office, For creating comfortable environment of your room or office
Measuring Temperature Range (degree C)
-10 - 50
Functions
Maximum / minimum temperature , Automatic Memory of humidity
Weight (g)
71
Color
White
Accessories
AAA battery x1
Hygrometry Range (%)
25 - 98%
Screen Display Dimensions (mm)
62x40
Dimensions (Vetical x Horizontal x Thickness) (mm)
84x73x16
Material (Body)
ABS resin
Specification
With Stand , With Magnet , With the hook hole for wall tapestries
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Environmental measurement
4
From Japan
On 2016-07-22 16:45:23
For temperature, are displayed about 2 ℃ higher than the actual temperature was compared with various measuring instruments
This review is about item#09316772.
Environment Monitor
4
From Japan
On 2013-11-04 15:53:37
I bought it to know the temperature and humidity of the room using the air conditioner. I think that the characters displayed are large and easy to see.
This review is about item#09316772.
Used in a room with a humidifier. Humidity about 60 to 90%
1
From Japan
On 2012-06-04 19:16:08
When the humidity becomes high, 99% is displayed, and the lowest humidity is not displayed. Temperature was normal, I bought five cars because it was cheap, but when humidity rises for all five, it displays 99%.
This review is about item#09316772.
Room environmental monitoring
5
From Japan
On 2011-09-23 22:55:30
I installed it for monitor of air conditioner. It is convenient for judging whether the reason for feeling hot or cold is humidity or temperature. By looking at the temperature and humidity, I became interested in setting the air conditioner.
This review is about item#09316772.