Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digital Thermo-Hygrometer
  • Digital Thermo-Hygrometer
  • Digital Thermo-Hygrometer
  • Digital Thermo-Hygrometer

Digital Thermo-Hygrometer O-206BL

1.00 (1)
Item.#
09316781
Mfr.#
O-206BL
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For creating comfortable environment of your room or office, For creating comfortable environment of your room or office
Hygrometry Range (%)
25 - 98%
Screen Display Dimensions (mm)
81x64
Dimensions (Vetical x Horizontal x Thickness) (mm)
138x95x25
Material (Body)
ABS resin
Specification
With stand. With wall hanging hook hole.
AS ONE Part Number
1-8672-03
Measuring Temperature Range (degree C)
-10 - 50
Functions
Maximum / minimum temperature , Automatic Memory of humidity
Weight (g)
146
Color
Blue
Accessories
AA battery x1
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
It is for home use.
1
From Japan
On 2011-06-24 19:18:36
It was a defective item. I tried opening the back cover with a dammoto. Rubbing the surface of the humidity sensor, and reworking the hardware of the reset button, both temperature and humidity became normal. (I knew that it was a defective item soon as there was one more at home.)
This review is about item#09316781.