Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • For Indoor / Outdoor Thermometer
  • For Indoor / Outdoor Thermometer
  • For Indoor / Outdoor Thermometer

For Indoor / Outdoor Thermometer O-215WT

4.40 (5)
Item.#
09316797
Mfr.#
O-215WT
Package Qty.
1PC
Ship pack of
1
26.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For temperature management of gardening, refrigerator and water tank, For temperature management of gardening, refrigerator and water tank
Measuring Temperature Range (degree C)
Indoor -10 to 50 Outdoor -20-70
Functions
Automatic memory of the maximum / minimum temperature
Weight (g)
91
Color
White
Accessories
AAA battery x1
Sensor Cable Length (m)
3 (Indoor sensors)
Screen Display Dimensions (mm)
62x40
Dimensions (Vetical x Horizontal x Thickness) (mm)
84x73x16
Material (Body)
ABS resin
Specification
With Stand , With Magnet , With the hook hole for wall tapestries
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
In warmer elephant mark the controller to the fermentation of the bread, and the box as a fermentation device has been used in its own production,
4
From Japan
On 2017-04-07 04:45:53
Speaking of greed, sensei was I thought that if with two. I think if Hakare to the top and middle. This fermenter has recently purchased from your company, as White Day of gold wedding year to my wife together bread Lower Soviet Union sent.
This review is about item#09316797.
Yutakahiyako (microorganisms, organic matter, chemicals)
4
From Japan
On 2014-05-02 07:37:38
It can be used for most of the refrigerator for the home. The could not be the only, mini heat insulation box to use in the car or a private room that Apice ACW-620. Packing, the door is not close that it is hard rubber use of Tupper expressions.
This review is about item#09316797.
Comparison of the outside air and the room temperature
4
From Japan
On 2013-08-29 14:05:59
so-so
This review is about item#09316797.
Measure the temperature of the refrigerator
5
From Japan
On 2013-07-23 13:12:04
It was easy to use.
This review is about item#09316797.
It is using the temperature management of the agricultural house.
5
From Japan
On 2013-04-17 18:12:22
Is accurate also display a simple how to use. Since the remote sensor is attached can be found in the easy to see where the temperature measurement of some distance. Displayed in digital but they all satisfy legible. I think that it was good to buy.
This review is about item#09316797.