Buy more than* S$200* and get FREE SHIPPING

  • Safety Belt Long
  • Safety Belt Long
  • Safety Belt Long

Safety Belt Long R503Y body1.4m

4.50 (2)
Item.#
09317025
Mfr.#
R503Y body1.4m
Package Qty.
1PC
Ship pack of
1
93.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trunk Belt (W x L)(mm)
50x1400
Hook
No.24FPY
Weight (g)
1060
Color
Black
Buckle
(Material) steel (Method) slide type
Lanyards (length) (mm)
1100
Hook Opening (mm)
50
Specification
Tetoron belts containing Aramid core
Lanyards (strap width) (mm)
17
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Buy for the aerial of the device secondary side wiring in the clean room
4
From Japan
On 2016-04-05 15:49:25
In other stores we did it with two weeks to delivery arrived at hand in two days in MonotaRO. I think certainly also want to use.
This review is about item#09317025.
High-place work
5
From Japan
On 2016-02-04 16:56:04
Long size had just suitable
This review is about item#09316991.