Buy more than* S$200* and get FREE SHIPPING

  • Different Diameter Union Straight
  • Different Diameter Union Straight
  • Different Diameter Union Straight

Different Diameter Union Straight PG8-4

4.78 (18)
Item.#
09317777
Mfr.#
PG8-4
Package Qty.
1PC
Ship pack of
1
3.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Weight (g)
11
Shape
Different diameter union straight
Dimensions P (mm)
14.5
Dimensions C1 (mm)
18.4
Dimensions B (mm)
38.8
Effective Sectional Area (mm2)
3.5
Purpose
Connection between tube and tube (different diameter)
RoHS Directive
Available
Compatible Tube Outer Diameter D2 (mm)
4
Compatible Tube Outer Diameter D1 (mm)
8
Dimensions C2 (mm)
14.9
Fluid
Air / water
Maximum Working Pressure (MPa)
1.0
Operating Temperature Range (deg C)
0 - 60
Material
Metallic body / brass + nickel plate resin body / poly-butylene-terephthalate (PBT) release ring / poly acetal (POM)
Customer Reviews
5 star 16
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.78
18 Customer Reviews
The reviews are automatic translation.
Dust removal
5
From Japan
On 2017-01-18 14:45:08
Since the lineup was not made of SMC I tried to choice, you can use without any problems.
This review is about item#9981054.
Due to the thickness change of the hose
3
From Japan
On 2016-11-08 17:01:13
There is only made by a leading manufacturer you can see just made was touched has been firmly
This review is about item#9317777.
For air
3
From Japan
On 2016-08-03 02:53:39
Than other products there is a catchy sense of when the price misses high minute.
This review is about item#09981054.
Electric wiring
5
From Japan
On 2016-07-29 18:23:39
In initial use is no problem. Durability in long-term use is unknown.
This review is about item#09147801.
As for the air piping installation
5
From Japan
On 2016-07-09 11:55:46
Products were also used without change any with well-known manufacturers have been firm.
This review is about item#09981063.
Use the joint of oxygen capsule for urethane tube
5
From Japan
On 2016-03-23 14:53:52
There is no problem. Peace of mind to have been used!
This review is about item#09147817.
Connection of the air hose
5
From Japan
On 2016-03-03 15:24:18
no problem. Also it will buy if you need.
This review is about item#87912176.
Carbon dioxide gas, used in the kit
5
From Japan
On 2015-11-26 11:47:38
Convenient to connect the different diameter hose at the touch of a button
This review is about item#09317777.
Air piping in the device
5
From Japan
On 2015-11-12 17:44:43
PISCO of the product can be used with confidence.
This review is about item#09147817.
For gas measurement of the incubator
5
From Japan
On 2015-06-25 14:46:51
It was convenient and easy to use.
This review is about item#09147817.