Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel wool
  • Steel wool
  • Steel wool
  • Steel wool
  • Steel wool

Steel wool #000

Item.#
09317847
Mfr.#
#000
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not leave it with wetting., Do not leave it with wetting.
Overall Length (mm)
700, 700
Package Size (mm)
45x130x74, 45x130x74
Weight (g)
100, 100
Purpose
For removing rusts of machinery tools and paint and wax on the floor.finishing and polishing such as furniture, woodwork and metal, For removing rusts of machinery tools and paint and wax on the floor.finishing and polishing such as furniture, woodwork and metal
Material
Steel wool
Type
Fine