Buy more than* S$200* and get FREE SHIPPING

  • Steel wool
  • Steel wool
  • Steel wool
  • Steel wool

Steel wool #3

Item.#
09317865
Mfr.#
#3
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Caution
Do not leave it with wetting., Do not leave it with wetting.
Overall Length (mm)
700, 700
Type
Coarse mesh
Purpose
For removing rusts of machinery tools and paint and wax on the floor.finishing and polishing such as furniture, woodwork and metal, For removing rusts of machinery tools and paint and wax on the floor.finishing and polishing such as furniture, woodwork and metal
Material
Steel wool
Weight (g)
80, 80