Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • NT DRESSER
  • NT DRESSER
  • NT DRESSER
  • NT DRESSER

NT DRESSER S-10P

4.50 (2)
Item.#
09317874
Mfr.#
S-10P
Package Qty.
1PC
Ship pack of
1
8.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For deburring of plastic! wood finishes!, For deburring of plastic! wood finishes!
Material (Body)
Plastic
Weight (g)
around 35, About 35
Type
Replacement blade type, for flat surfaces
Material
Polish part / stainless steel (quenching finishing of SUS430) main part part / plastic
File Cut Roughness
medium pitch
Compatible Replacement Blade
S-11P/S-211P/S-411P/BS-350P, S-11P
TRUSCO Part Number
407-1051, 407-1051
Dimension (mm)
Polish part / 7x83x28 main part part / approx. (length) 83x(lower width) 28x(upper width) 3x(height) 50
Application
For deburring of plastic! wood finishes!
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
The fine polishing of wood
4
From Japan
On 2016-05-12 18:42:34
10 years ago it was using the triangular shape of NT dresser purchased at home centers. Since the polishing with the and handle polished surface is small, the force was a structure that do not fit. NT Dresser of the purchase this time has a large polished surface, ideal polishing can be as a woodworking rasp because the handle is Gasshirishite. Because it is possible polishing either longitudinal direction, the handle also wanted to make the target before and after. ★ one minus.
This review is about item#09317892.
Leather craft
5
From Japan
On 2015-06-02 08:16:20
Better usability than NT dresser that I bought earlier. In my work, I think the people of this commodity is facing.
This review is about item#09317883.