Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NT DRESSER
  • NT DRESSER
  • NT DRESSER
  • NT DRESSER

NT DRESSER L-30P

4.33 (3)
Item.#
09317892
Mfr.#
L-30P
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For deburring of plastic! wood finishes!, For deburring of plastic! wood finishes!
Material (Body)
Plastic
TRUSCO Part Number
405-5594, 405-5594
Dimension (mm)
Polishing unit 51 x 152 Body part / about 152 x (width ) 24 x (height) 50
Application
For wide plastic polishing! for woodwork finishing!
File Cut Roughness
medium pitch
Weight (g)
About 100, About 100
Compatible Replacement Blade
L-31P/L-231P/L-431P/L-731P, L-31P
Material
Polishing unit / stainless(SUS430 tempered finish) main part / plastic
Type
Replacement blade type, for flat surfaces
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For correcting plate material of enclosure
4
From Japan
On 2017-08-31 22:53:03
Purchased to adjust the cut surface to paste boards without gaps. You can cut it considerably well.
This review is about item#9317883.
Fine grinding of wood
4
From Japan
On 2016-05-12 18:42:34
I used a triangle-shaped NT dresser purchased at home center 10 years ago. Since the polishing surface is small and polished with a handle, it was a structure that does not enter the force. The NT dresser purchased this time has a large polished surface and the handles are gassifying, making it ideal for polishing as a woodwork file. Since it can be polished either in the front or back direction, I wanted the handles to be made back and forth. ★ One minus.
This review is about item#09317892.
Leather craft
5
From Japan
On 2015-06-02 08:16:20
It is easier to use than NT dresser I bought in the past. I think that this product is better for my work.
This review is about item#09317883.