Buy more than* S$200* and get FREE SHIPPING

  • NT Dresser blade
  • NT Dresser blade
  • NT Dresser blade

NT Dresser blade L-31P

4.50 (2)
Item.#
09317926
Mfr.#
L-31P
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
medium pitch, Middle
Dimension (mm)
51x152, 51x152
TRUSCO Part Number
405-5608, 405-5608
Material
stainless, Stainless
Compatible Body
L-30P, L-30P
Application
For wide plastic polishing! for woodwork finishing!
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Correction work of woodworking
4
From Japan
On 2016-05-24 15:12:56
I used it as a fixture to correct the cut surface of woodwork. It was better that the area was a little bigger.
This review is about item#09317917.
Used for surface polishing of woodworks
5
From Japan
On 2013-06-18 00:44:10
It is convenient that polishing can be done from both sides of the replacement blade relatively easily. How does the care for losing the replacement screw for general users correspond?
This review is about item#09317917.