Buy more than* S$200* and get FREE SHIPPING

  • For One Column Ck Type Chain Cutter
  • For One Column Ck Type Chain Cutter
  • For One Column Ck Type Chain Cutter

For One Column Ck Type Chain Cutter CK2

4.53 (30)
Item.#
09317944
Mfr.#
CK2
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
18
Dimensions A (mm)
97
TRUSCO Part Number
335-0118
Dimensions B (mm)
51
Dimensions L (mm)
81
Using Chain
(JIS)25
Customer Reviews
5 star 22
4 star 4
3 star 2
2 star 2
1 star 0
Review Rating: 4.53
30 Customer Reviews
The reviews are automatic translation.
Chain cut and connecting work.
2
From Japan
On 2017-12-13 20:48:46
I was expecting the image of the singing phrase of the product, but unexpectedly there was no rigidity and the pin was damaged at once. Since the part which was prepared beforehand was at hand, I continued the work, but also the pin retracted and entered the inside, the middle part of the threaded part was deformed slightly to the bulge.
This review is about item#9317944.
Decomposition of parts
5
From Japan
On 2017-12-11 19:16:32
Although it is not a chain, it was outstanding performance to remove the caulked pin. It is impressing though it passed out without scratching parts from punch. I wanted a little more width, but it was useless because it was out of purpose.
This review is about item#9317944.
Cut the roller chain
4
From Japan
On 2017-10-24 16:12:41
Until now, I used Disk Grinder to cut but because I failed, I found it when I search with Monotaro. I think it was good to think about safety as it was easy to cut. Thanks for your repair of the machine is complete.
This review is about item#9317953.
Cutting
5
From Japan
On 2017-09-27 06:31:54
I think that the design which seems to be easy to use and durable is quite good.
This review is about item#09317962.
Maintenance of motorcycle
5
From Japan
On 2017-06-24 21:53:58
Grind the caulking with a grinder and then come off easily afterwards. Although I used it several times, I make it solid and can do work easier and faster. I can recommend it.
This review is about item#9317971.
Place transferring model train power (motor) to the wheel
5
From Japan
On 2017-06-21 21:42:31
I have already used CK 3 (for RS-35), but since I want to use RS 25, I bought CK 2 as natural as it is, and it is a manufacturer product so it is solidly done.
This review is about item#9317944.
It was used to adjust the number of links of the chain at the time of chain change of industrial machinery.
4
From Japan
On 2017-06-14 17:25:51
Especially, I could use it without any sense of discomfort. I planned to use it on June 9, but I bought it suddenly, but my luggage arrived on the 8th and I was able to proceed smoothly in time for the construction planned. Thank you very much.
This review is about item#9317962.
Cutting the chain.
5
From Japan
On 2017-04-11 11:13:27
It was nice to buy it very easy to use. It is amazing.
This review is about item#9317953.
Cut the bike's cam chain
5
From Japan
On 2017-01-18 16:05:14
Since the setting position of the pin is not shifted, it is possible to surely cut the cam chain. Recommended for chain cut of Z1Z2, CB 400 Four. I think that you can also caulk by preparing spare pin removal.
This review is about item#9317944.
During machine maintenance
5
From Japan
On 2016-11-16 15:33:22
It is a big success at the time of exchange work without any problem. We appreciate your immediate response.
This review is about item#9317962.