Buy more than* S$200* and get FREE SHIPPING

  • Chain Cutter CK Type, 2 Column
  • Chain Cutter CK Type, 2 Column
  • Chain Cutter CK Type, 2 Column

Chain Cutter CK Type, 2 Column CK5W

4.50 (2)
Item.#
09318041
Mfr.#
CK5W
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
24
Dimensions A (mm)
139
TRUSCO Part Number
335-0177
Dimensions B (mm)
100
Dimensions L (mm)
154
Using Chain
(JIS) 2 Rows 50, (other than the display of JIS) CZ5 CY5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Chain exchange
5
From Japan
On 2016-07-19 16:34:36
It is smaller, light, easy to use than I thought. It can also be used for single.
This review is about item#09318041.
For construction work
4
From Japan
On 2014-09-01 13:15:13
Although I have few opportunities to use the W chain, I bought it because it is possible to pack a piece without using fire (Thunder) for packing a piece of chain. It is the best if it can be used with single single use
This review is about item#09318057.