Buy more than* S$200* and get FREE SHIPPING

  • Cutter Pin for CK Type
  • Cutter Pin for CK Type
  • Cutter Pin for CK Type

Cutter Pin for CK Type CKP3

3.00 (7)
Item.#
09318346
Mfr.#
CKP3
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Wrench Size (mm)
(Hex) 8
TRUSCO Part Number
335-0380
2014 TRUSCO Published Page
1-1615
Dimensions L (mm)
86
Compatible
CK3
Caution
Since handle is not attached to the cutter pin , so please use a spanner or wrench according to the size Please use it by fixing the body to the vice etc.
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 3
Review Rating: 3.00
7 Customer Reviews
The reviews are automatic translation.
Chain cut and connecting work.
1
From Japan
On 2017-12-13 21:22:28
Basically I felt that hardness was insufficient and strong. The pin part retracted and got stuck in, and the intermediate part of the threaded part was deformed and deformed. After all, both of them were damaged.
This review is about item#9318337.
Chain cutter
1
From Japan
On 2017-11-10 00:33:21
Due to insufficient strength, both the pin part and the threaded part were deformed, making it unusable at once.
This review is about item#9318337.
Cut of forklift, conveyor chain etc
5
From Japan
On 2017-09-18 07:37:30
I used it incorrectly for the leaf chain of BL634 (pin diameter 8 mm), the tip broke like disposable chopsticks. Even if you use it regularly, it may be broken depending on the state of the chain, so you had better have a spare. It takes more time than a knockout cutter, but it can be cut while it is attached to the machine, which is convenient.
This review is about item#09318373.
Since the tip part broke at the time of chain cut, purchase for replacement.
3
From Japan
On 2017-07-08 14:59:02
I think that the tip part will not break if the original usage is used, but it broke because it was used in size up. I think that this product situation is a good product.
This review is about item#9318355.
Change the bike's cam chain
5
From Japan
On 2017-03-09 15:36:18
At this price this strength and making are perfect.
This review is about item#9318337.
Work site
5
From Japan
On 2015-08-11 15:40:27
I bought it as a spare
This review is about item#09318373.
As a chain cutter
1
From Japan
On 2014-02-04 13:08:45
I bought the cutter body and the pin was purchased for the first one only as a pin purchase.
This review is about item#09318355.