Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fluorescent Light Tube, Twin 2

Fluorescent Light Tube, Twin 2 FDL18EX-L

5.00 (3)
Item.#
09319021
Mfr.#
FDL18EX-L
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Total Luminous Flux (Lm)
1070
Type
Compact fluorescent lamps
Weight (g)
78
Type
18WFDL type
Lamp Current (A)
0.375
Compatible
(Glow) FG-1E (L), FG-1P (L) (electronic ballast tube) FE1E
Rated Average Lifespan (hours)
6000
Connector
GX10q-3
Dimensions (phi mm x L mm)
16.7x127
Color
Palook bulb color
Rated Lamp Power (W)
18
Rating Life (Hours)
6000
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I use it for kitchen lighting.
5
From Japan
On 2017-12-08 14:51:29
It is bright and has durability, so I like it very much.
This review is about item#35054957.
Lighting of children's room
5
From Japan
On 2017-03-11 18:14:38
I had a light bulb color twin 2, but I decided to use it for my child's room so I replaced it for daytime white. There is no flicker and it feels good.
This review is about item#6702184.
As a downlight of the dining room ceiling
5
From Japan
On 2013-11-26 14:01:07
After ordering, delivery is very convenient very quickly. Light is also a maker item and there is no problem.
This review is about item#06702184.