Buy more than* S$200* and get FREE SHIPPING

  • Welding Electrode

Welding Electrode phi2.5x350

3.90 (212)
Item.#
09319055
Mfr.#
phi2.5x350
Package Qty.
1Box(5kg)
Ship pack of
1
45.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
During welding , If you inhale the generated gas or fumes, it may cause damage to your health . So please use exhaust , ventilation or wear protective equipments ., During welding , If you inhale the generated gas or fumes, it may cause damage to your health . So please use exhaust , ventilation or wear protective equipments .
Standard
JISZ3211 D4303 equivalent product
Rod Diameter (phi mm)
2.5
Current Range (A)
(Downward, vertical orientation, and upward) 60-90
Purpose
Welding of car, bridge, lightweight steel frame, and construction., Welding of car, bridge, lightweight steel frame, and construction.
Coating
Lime titanium type
Stick Length (mm)
350
Customer Reviews
5 star 95
4 star 55
3 star 25
2 star 19
1 star 18
Review Rating: 3.90
212 Customer Reviews
The reviews are automatic translation.
Combination with tin kit 100 V: welding of daily necessities to workplace equipment, automobile parts etc. that require strength
5
From Japan
On 2017-07-27 22:37:11
I use it in cheap 100 V welding machine, but it is much better than genuine design. There is no complain if it is so cheap (even bought at bargain time).
This review is about item#34938154.
Arc welding
4
From Japan
On 2017-07-23 09:45:18
There is a place where the flux plays and the beads are not good, but I can use it.
This review is about item#34938154.
During welding operation
5
From Japan
On 2017-07-18 22:37:07
2.6 mm is high, so it was 3.2 mm, but you can use it. Using 200 a welder with 20 a breaker.
This review is about item#9319064.
welding
5
From Japan
On 2017-06-25 22:09:05
Really great deals! It is greatly saved for cost reduction! I will purchase it from now on!
This review is about item#9319055.
Welding operation
5
From Japan
On 2017-06-20 19:44:18
There is no problem in saying this, it was easy to use
This review is about item#9319064.
welding
5
From Japan
On 2017-05-23 19:25:03
It is no different from the maker item! I wish I had bought it earlier.
This review is about item#34938154.
Repair of snowplough machine
4
From Japan
On 2017-05-17 17:48:18
We are using a 100 V arc welding machine. Even with Arc, the work system is also getting worse so I plan to purchase it again.
This review is about item#34938154.
Lightweight steel garage DAY
5
From Japan
On 2017-05-06 06:44:15
Although it is a low price, it can be used without any problems. I have purchased a repeater.
This review is about item#09319064.
Welding operation
5
From Japan
On 2017-04-11 14:40:14
I use it when I go to the work place. Is no problem. I am satisfied with the price as well. Recently it has been this for a long time.
This review is about item#9319064.
welding
5
From Japan
On 2017-04-11 11:27:51
It was nice to buy it very easy to use. It is amazing.
This review is about item#9319055.