Buy more than* S$200* and get FREE SHIPPING

  • Welding Electrode

Welding Electrode phi3.2x350

3.92 (217)
Item.#
09319064
Mfr.#
phi3.2x350
Package Qty.
1Box(5kg)
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
During welding , If you inhale the generated gas or fumes, it may cause damage to your health . So please use exhaust , ventilation or wear protective equipments ., During welding , If you inhale the generated gas or fumes, it may cause damage to your health . So please use exhaust , ventilation or wear protective equipments .
Standard
JISZ3211 D4303 EQUIVALENT product
Rod Diameter (phi mm)
3.2
Current Range (A)
(Downward, vertical orientation, and upward) 90-140
Purpose
Welding of car, bridge, lightweight steel frame, and construction., Welding of car, bridge, lightweight steel frame, and construction.
Coating
Lime titanium
Stick Length (mm)
350
Customer Reviews
5 star 99
4 star 56
3 star 25
2 star 19
1 star 18
Review Rating: 3.92
217 Customer Reviews
The reviews are automatic translation.
For home use
5
From Japan
On 2018-01-13 19:01:20
I think that it is cheap and there is no problem. . It is a repeater. We will also purchase.
This review is about item#34938154.
Temporary welding
5
From Japan
On 2018-01-12 12:56:31
I am repeating because it is inexpensive and problems have not occurred so far.
This review is about item#34938163.
Used with IMAX 60
5
From Japan
On 2017-12-10 16:43:16
I tried using φ 2.0 with IMAX 60, the IMAX 60 is 100 V and the catalog value is 60 A maximum. Until then I was using low voltage or low current, etc. I thought that it was 1000 yen at 500 g and it was expensive in terms of money. There are things that tried and 40A ~ 70A, but there are various other φ2.0 items, but this product was selected for ease. The result was able to be used, the current is used in MAX, I do not know how low it actually can be used and the intensity is also amateur use so we do not ask for it because it is not possible to hit it and hit it. It has a length and a melting speed is also slower than a low current and it is slow. Although it may have been welded by an engine welder, the reduction is close to that. If the welding partner has a reasonable thickness and can withstand the MAX current, it is better to use this product φ 2.0 with 2 kilometers 1000 yen than using it with low current φ 2.0 500 g 1000 yen. From now on I will place it for low current but I will use this product for the main use.
This review is about item#34938154.
welding
5
From Japan
On 2017-10-19 14:35:52
Especially it can be used normally without problems, the price is cheap and easy to use
This review is about item#34938154.
On-site welding
4
From Japan
On 2017-10-05 15:27:17
I think Cospa is good. There are no complaints even on site. I am glad if you can lower the price a bit.
This review is about item#9319064.
Combination with tin kit 100 V: welding of daily necessities to workplace equipment, automobile parts etc. that require strength
5
From Japan
On 2017-07-27 22:37:11
I use it in cheap 100 V welding machine, but it is much better than genuine design. There is no complain if it is so cheap (even bought at bargain time).
This review is about item#34938154.
Arc welding
4
From Japan
On 2017-07-23 09:45:18
There is a place where the flux plays and the beads are not good, but I can use it.
This review is about item#34938154.
During welding operation
5
From Japan
On 2017-07-18 22:37:07
2.6 mm is high, so it was 3.2 mm, but you can use it. Using 200 a welder with 20 a breaker.
This review is about item#9319064.
welding
5
From Japan
On 2017-06-25 22:09:05
Really great deals! It is greatly saved for cost reduction! I will purchase it from now on!
This review is about item#9319055.
Welding operation
5
From Japan
On 2017-06-20 19:44:18
There is no problem in saying this, it was easy to use
This review is about item#9319064.