Buy more than* S$200* and get FREE SHIPPING

  • Metal Cut Saw Blade

Metal Cut Saw Blade NO.6

2.33 (3)
Item.#
09319107
Mfr.#
NO.6
Package Qty.
1Pack(3PC)
Ship pack of
1
4.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
250
Compatible
(Material) Stainless / thin iron plate pipe "iron, aluminum, PVC" / iron, round bar, angle / aluminum, copper, brass / acrylic plastic plate / ALC Straight
Number of Threads
24
Material
SK-3 Flex
Type
General iron, round bar, angle for
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Cutting round bar
5
From Japan
On 2013-12-09 16:10:15
I could cut it well.
This review is about item#09319107.
Cutting operation
1
From Japan
On 2012-08-17 12:54:05
I can not use it at all
This review is about item#09319107.
Metal cutting
1
From Japan
On 2011-02-18 12:07:15
It's expensive and weak
This review is about item#09319107.