Buy more than* S$200* and get FREE SHIPPING

  • HSS Centre drill for ES rock series

HSS Centre drill for ES rock series SLCD

5.00 (3)
Item.#
09319125
Mfr.#
SLCD
Package Qty.
1PC
Ship pack of
1
6.20 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
6.35
Material
High speed steel
Compatible
S lock system supported product
Overall Length (mm)
105
TRUSCO Part Number
303-8459
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Keep in rain
5
From Japan
On 2015-12-14 15:03:21
It was good and cheaper than other companies
Keep in rain
5
From Japan
On 2015-12-14 14:35:18
It was good and cheaper than other companies
At Holsau, we open pipes in BOX and distribution board etc. We are doing piping.
5
From Japan
On 2013-03-11 21:39:40
I am thankful that you can cut it well with SUS. Also, prices are very cheap compared to other stores.
This review is about item#09319125.